2 Piece Rainsuit w/Hood, Ylw, L

CONDOR| Zoro #: G0153614| Mfr #: 5JDX6

$22.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0153614 Mfr #: 5JDX6
Includes: Jacket with Attached Hood/PantsNumber of Outside Pockets: 2
Number of Inside Pockets: 0Seam Style: Heat Sealed
Resists: Water, ChemicalsLiner Material: None
Item: 2-Piece Rainsuit with HoodSub-Category: Rainsuits
Thickness: 0.20mmGender: Unisex
Material: Ethylene Vinyl Acetate (EVA)Closure Type: Snap
Size: LFits Chest Size: 44" to 46"
Fits Waist Size: 34 to 36"Inseam: 30-1/2"
Color: yellowJacket Length: 31"
Country of Origin (subject to change): China

Product Description

2-Piece Rainsuit with Hood, Unisex, Size L, Yellow, Ethylene Vinyl Acetate (EVA), Fits Chest Size 44 In. to 46 In., Fits Waist Size 34 to 36 In., Inseam 30-1/2 In., Jacket Length 31 In., Snap Closure Type, Heat Sealed Seam Style, Thickness 0.20mm, Liner Material None, Number of Inside Pockets 0, Number of Outside Pockets 2, Resists Water, Chemicals, Includes Jacket with Attached Hood/Pants

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.