2 Piece Rainsuit w/Hood, Ylw, M

CONDOR| Zoro #: G0077025| Mfr #: 4PCF8

$6.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0077025 Mfr #: 4PCF8
Gender: UnisexColor: yellow
Item: 2-Piece Rainsuit with HoodNumber of Inside Pockets: 0
Number of Outside Pockets: 0Thickness: 0.10mm
Sub-Category: RainsuitsResists: water
Liner Material: NoneClosure Type: Pull Over
Includes: Jacket/PantsSeam Style: Heat Welded
Material: PVCSize: M
Fits Chest Size: 40" to 42"Fits Waist Size: 32 to 34"
Inseam: 27-1/2"Jacket Length: 29-1/2"
Country of Origin (subject to change): China

Product Description

2-Piece Rainsuit with Hood, Unisex, Size M, Yellow, PVC, Fits Chest Size 40 In. to 42 In., Fits Waist Size 32 to 34 In., Inseam 27-1/2 In., Jacket Length 29-1/2 In., Pull Over Closure Type, Heat Welded Seam Style, Thickness 0.10mm, Liner Material None, Number of Inside Pockets 0, Number of Outside Pockets 0, Resists Water, Includes Jacket/Pants

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.