2 Piece Rainsuit w/Hood, Ylw, S

CONDOR| Zoro #: G0077016| Mfr #: 4PCF7

$6.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0077016 Mfr #: 4PCF7
Includes: Jacket/PantsNumber of Outside Pockets: 0
Number of Inside Pockets: 0Seam Style: Heat Welded
Resists: WaterLiner Material: None
Item: 2-Piece Rainsuit with HoodSub-Category: Rainsuits
Thickness: 0.10mmColor: Yellow
Gender: UnisexMaterial: PVC
Closure Type: Pull OverSize: S
Fits Chest Size: 37" to 40"Fits Waist Size: 30 to 32"
Inseam: 26-1/2"Jacket Length: 28"
Country of Origin (subject to change): China

Product Description

2-Piece Rainsuit with Hood, Unisex, Size S, Yellow, PVC, Fits Chest Size 37 In. to 40 In., Fits Waist Size 30 to 32 In., Inseam 26-1/2 In., Jacket Length 28 In., Pull Over Closure Type, Heat Welded Seam Style, Thickness 0.10mm, Liner Material None, Number of Inside Pockets 0, Number of Outside Pockets 0, Resists Water, Includes Jacket/Pants

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.