Condor
Respirator Wipes, Alcohol, PK100
Mfr # 22PN88
Zoro # G5265723
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solution Type Alcohol
- Size 8 in x 5 in
- Material Cardboard
- Height 7"
- Width 7"
Explore More Products
- CONDOR Respirator Waist Pack, 6x7-1/4x3-1/2 In. 25F568
- CONDOR Respirator Bag, FullFace, 10x9-1/2x4-1/4In 25F571
- CONDOR Fleece Lnd Bag, Drawstring, 14x8-1/2In, Red 25F567
- CONDOR Respirator Wipes, Alcohol Free, PK100 22PN89
- CONDOR Respirator Bag, Half Mask, 6-3/4x9x3-1/2In 25F570
- CONDOR Respirator Bag, FullFace, 8-1/4x10x4-1/8In 25F569
- 3M Fit Testing Kit, Saccharin FT-20
- BOWMAN DISPENSERS Face Mask Dispenser, Locking FM404-0111
- ALLEGRO INDUSTRIES Allegro 2040-12K Saccharin Test Solution, 6/Box 2040-12K
- BULLARD Free-Air® Pump Inlet Filter 10B23611
- 3M Center Adapter Valve Cover 6864
- Condor Masks & Respiratory Protection