Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1YAN5
Zoro #
G0011426
UPC #
190735052723
Country of Origin
China
Dimensions
Size
2XL
Fits Chest Size
54 in
Details
Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
Chevron
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Orange/Silver
ATPV Rating
Not Rated
Vest Stripe Color Family
Green/Yellow and Silver
Standards
Meets ANSI-ISEA 107-2010
Features
360 Degrees Visibility
Pockets
4-6
Number of Outside Pockets
2
Number of Inside Pockets
3
Total Number of Pockets
5
Material Construction
Modacrylic
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 54 in, Gender Men's, Stripe Color Orange/Silver, Vest Material Modacrylic, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern Chevron, Vest Length 27 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degrees Visibility, Standards Meets ANSI-ISEA 107-2010
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.