3 Piece Rainsuit w/Detach Hd, HiVis Org, L

CONDOR| Zoro #: G0077585| Mfr #: 4PCV2

$46.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0077585 Mfr #: 4PCV2
Includes: Jacket/Bib/Hood with Elastic SuspendersNumber of Outside Pockets: 2
Number of Inside Pockets: 0Seam Style: Heat Welded
Resists: WaterLiner Material: Polyester
Item: 3-Piece Rainsuit with Detachable HoodSub-Category: Hi-Visibility Rainsuits
Thickness: 0.35mmColor: Hi-Visibility Orange
Gender: UnisexMaterial: PVC
ANSI Class: Class 3Closure Type: Snaps
Size: LFits Chest Size: 44" to 46"
Fits Waist Size: 34 to 36"Inseam: 28-1/2"
Jacket Length: 31'Country of Origin (subject to change): China

Product Description

3-Piece Rainsuit with Detachable Hood, Unisex, Size L, Hi-Visibility Orange, PVC, Fits Chest Size 44 In. to 46 In., Fits Waist Size 34 to 36 In., Inseam 28-1/2 In., Jacket Length 31', Snaps Closure Type, Heat Welded Seam Style, Thickness 0.35mm, Liner Material Polyester, Number of Inside Pockets 0, Number of Outside Pockets 2, Resists Water, Includes Jacket/Bib/Hood with Elastic Suspenders, ANSI Class Class 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.