3 Piece Rainsuit w/Detach Hood, Ylw, 2XL

CONDOR| Zoro #: G0076641| Mfr #: 2RB39

$12.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0076641 Mfr #: 2RB39
Includes: Jacket/Pants/Hood w/Storage BagNumber of Outside Pockets: 2
Number of Inside Pockets: 0Seam Style: Heat Welded
Resists: WaterLiner Material: None
Item: 3-Piece Rainsuit with Detachable HoodSub-Category: Rainsuits
Thickness: 0.10mmColor: Yellow
Gender: UnisexMaterial: PVC
Closure Type: SnapsSize: 2XL
Inseam: 30-1/2"Jacket Length: 33"
Fits Waist Size: 38 to 40"Fits Chest Size: 52" to 54"
Country of Origin (subject to change): China

Product Description

3-Piece Rainsuit with Detachable Hood, Unisex, Size 2XL, Yellow, PVC, Fits Chest Size 52 In. to 54 In., Fits Waist Size 38 to 40 In., Inseam 30-1/2 In., Jacket Length 33 In., Snaps Closure Type, Heat Welded Seam Style, Thickness 0.10mm, Liner Material None, Number of Inside Pockets 0, Number of Outside Pockets 2, Resists Water, Includes Jacket/Pants/Hood w/Storage Bag

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.