3 Piece Rainsuit w/Detach Hood, Ylw, 2XL

CONDOR| Zoro #: G0076772| Mfr #: 3AT35

$16.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0076772 Mfr #: 3AT35
Number of Outside Pockets: 2Number of Inside Pockets: 0
Seam Style: Heat SealedResists: Water
Liner Material: NoneItem: 3-Piece Rainsuit with Detachable Hood
Sub-Category: RainsuitsThickness: 0.25mm
Color: YellowGender: Unisex
Material: PVCClosure Type: Snaps
Includes: Jacket/Bib/Hood with Elastic SuspendersSize: 2XL
Inseam: 34"Fits Chest Size: 52" to 54"
Jacket Length: 33"Fits Waist Size: 38 to 40"
Country of Origin (subject to change): China

Product Description

3-Piece Rainsuit with Detachable Hood, Unisex, Size 2XL, Yellow, PVC, Fits Chest Size 52 In. to 54 In., Fits Waist Size 38 to 40 In., Inseam 34 In., Jacket Length 33 In., Snaps Closure Type, Heat Sealed Seam Style, Thickness 0.25mm, Liner Material None, Number of Inside Pockets 0, Number of Outside Pockets 2, Resists Water, Includes Jacket/Bib/Hood with Elastic Suspenders

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.