LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3 Piece Rainsuit w/Detach Hood, Ylw, 2XL

CONDOR| Zoro #: G0076937| Mfr #: 5T209

$20.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0076937 Mfr #: 5T209
Material: PVCItem: 3-Piece Rainsuit with Detachable Hood
Liner Material: NylonNumber of Outside Pockets: 2
Seam Style: Heat WeldedIncludes: Jacket/Bib/Hood with Elastic Suspenders
Resists: Water, Acids, Alcohols, Alkalis, Salts, SoilSub-Category: Rainsuits
Color: yellowNumber of Inside Pockets: 0
Thickness: 0.35mmGender: Unisex
Closure Type: snapsSize: 2XL
Inseam: 31Jacket Length: 31-1/2"
Fits Waist Size: 52-1/2"Fits Chest Size: 56" to 58"
Country of Origin (subject to change): China

Product Description

3-Piece Rainsuit with Detachable Hood, Unisex, Size 2XL, Yellow, PVC, Fits Chest Size 56 In. to 58 In., Fits Waist Size 50 to 52 In., Inseam 31, Jacket Length 31-1/2 In., Snaps Closure Type, Heat Welded Seam Style, Thickness 0.35mm, Liner Material Nylon, Number of Inside Pockets 0, Number of Outside Pockets 2, Resists Water, Acids, Alcohols, Alkalis, Salts, Soil, Includes Jacket/Bib/Hood with Elastic Suspenders

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.