3 Piece Rainsuit w/Detach Hood, Ylw, 3XL

CONDOR| Zoro #: G0076851| Mfr #: 6AL66

$21.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0076851 Mfr #: 6AL66
Includes: Jacket/Bib/Hood with Elastic SuspendersNumber of Outside Pockets: 2
Number of Inside Pockets: 0Seam Style: Heat Welded
Resists: Water, OilsLiner Material: Polyester
Item: 3-Piece Rainsuit with Detachable HoodSub-Category: Rainsuits
Thickness: 0.35mmColor: yellow
Gender: UnisexMaterial: PVC
Closure Type: snapsSize: 3XL
Inseam: 31-1/2"Jacket Length: 32"
Fits Waist Size: 54 to 56"Fits Chest Size: 60" to 62"
Country of Origin (subject to change): China

Product Description

3-Piece Rainsuit with Detachable Hood, Unisex, Size 3XL, Yellow, PVC, Fits Chest Size 60 In. to 62 In., Fits Waist Size 54 to 56 In., Inseam 31-1/2 In., Jacket Length 32 In., Snaps Closure Type, Heat Welded Seam Style, Thickness 0.35mm, Liner Material Polyester, Number of Inside Pockets 0, Number of Outside Pockets 2, Resists Water, Oils, Includes Jacket/Bib/Hood with Elastic Suspenders

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.