3 Piece Rainsuit w/Detach Hood, Ylw, 5XL

CONDOR| Zoro #: G0076876| Mfr #: 1FBB6

$15.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Jacket/Bib/Hood with Elastic Suspenders
Color: Yellow
Gender: Unisex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0076876 Mfr #: 1FBB6
Includes: Jacket/Bib/Hood with Elastic SuspendersColor: Yellow
Gender: UnisexFits Chest Size: 66" to 68
Seam Style: Heat WeldedMaterial: PVC
Inseam: 32-1/4"Jacket Length: 34"
Item: 3-Piece Rainsuit with Detachable HoodResists: Water, Oils
Size: 5XLNumber of Inside Pockets: 0
Number of Outside Pockets: 2Liner Material: Polyester
Fits Waist Size: 60 to 62"Thickness: 0.35mm
Closure Type: snapsSub-Category: Rainsuits
Country of Origin (subject to change): China

Description

3-Piece Rainsuit with Detachable Hood, Unisex, Size 5XL, Yellow, PVC, Fits Chest Size 66 In. to 68, Fits Waist Size 60 to 62 In., Inseam 32-1/4 In., Jacket Length 34 In., Snaps Closure Type, Heat Welded Seam Style, Thickness 0.35mm, Liner Material Polyester, Number of Inside Pockets 0, Number of Outside Pockets 2, Resists Water, Oils, Includes Jacket/Bib/Hood with Elastic Suspenders

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews