DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3 Piece Rainsuit w/Detach Hood, Ylw, XL

CONDOR| Zoro #: G0076632| Mfr #: 2RB38

$15.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.10mm
Closure Type: snaps
Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0076632 Mfr #: 2RB38
Thickness: 0.10mmClosure Type: snaps
Material: PVCLiner Material: None
Number of Outside Pockets: 2Includes: Jacket/Pants/Hood w/Storage Bag
Sub-Category: RainsuitsInseam: 29-1/2"
Number of Inside Pockets: 0Color: Yellow
Fits Waist Size: 36 to 38"Jacket Length: 32"
Seam Style: Heat WeldedItem: 3-Piece Rainsuit with Detachable Hood
Size: XlGender: Unisex
Resists: waterFits Chest Size: 48" to 50"
Country of Origin (subject to change): China

Description

3-Piece Rainsuit with Detachable Hood, Unisex, Size XL, Yellow, PVC, Fits Chest Size 48 In. to 50 In., Fits Waist Size 36 to 38 In., Inseam 29-1/2 In., Jacket Length 32 In., Snaps Closure Type, Heat Welded Seam Style, Thickness 0.10mm, Liner Material None, Number of Inside Pockets 0, Number of Outside Pockets 2, Resists Water, Includes Jacket/Pants/Hood w/Storage Bag

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews