3 Piece Rainsuit w/Detach Hood, Ylw, XL

CONDOR| Zoro #: G0076763| Mfr #: 3AK84

$16.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0076763 Mfr #: 3AK84
Number of Outside Pockets: 2Number of Inside Pockets: 0
Seam Style: Heat SealedResists: water
Liner Material: NoneItem: 3-Piece Rainsuit with Detachable Hood
Sub-Category: RainsuitsThickness: 0.25mm
Color: yellowGender: Unisex
Material: PVCClosure Type: snaps
Includes: Jacket/Bib/Hood with Elastic SuspendersSize: XL
Inseam: 32-1/2"Jacket Length: 32-1/4"
Fits Waist Size: 36 to 38"Fits Chest Size: 48" to 50"
Country of Origin (subject to change): China

Product Description

3-Piece Rainsuit with Detachable Hood, Unisex, Size XL, Yellow, PVC, Fits Chest Size 48 In. to 50 In., Fits Waist Size 36 to 38 In., Inseam 32-1/2 In., Jacket Length 32-1/4 In., Snaps Closure Type, Heat Sealed Seam Style, Thickness 0.25mm, Liner Material None, Number of Inside Pockets 0, Number of Outside Pockets 2, Resists Water, Includes Jacket/Bib/Hood with Elastic Suspenders

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.