3 Piece Rainsuit w/Detach Hood, Ylw, XL

CONDOR| Zoro #: G0076921| Mfr #: 4T227

$23.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.35mm
Closure Type: snaps
Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0076921 Mfr #: 4T227
Thickness: 0.35mmClosure Type: snaps
Material: PVCLiner Material: Nylon
Number of Outside Pockets: 2Includes: Jacket/Bib/Hood with Elastic Suspenders
Sub-Category: RainsuitsInseam: 30-3/4"
Number of Inside Pockets: 0Color: Yellow
Fits Waist Size: 54" to 58"Jacket Length: 30-3/4"
Seam Style: Heat WeldedItem: 3-Piece Rainsuit with Detachable Hood
Size: XlGender: Unisex
Resists: Water, Acids, Alcohols, Alkalis, Salts, SoilFits Chest Size: 52" to 54"
Country of Origin (subject to change): China

Description

3-Piece Rainsuit with Detachable Hood, Unisex, Size XL, Yellow, PVC, Fits Chest Size 52 In. to 54 In., Fits Waist Size 48 to 50 In., Inseam 30-3/4 In., Jacket Length 30-3/4 In., Snaps Closure Type, Heat Welded Seam Style, Thickness 0.35mm, Liner Material Nylon, Number of Inside Pockets 0, Number of Outside Pockets 2, Resists Water, Acids, Alcohols, Alkalis, Salts, Soil, Includes Jacket/Bib/Hood with Elastic Suspenders

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews