20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

3 Piece Rainsuit w/Detachable Hood, Ylw, L

CONDOR| Zoro #: G0076824| Mfr #: 5T913

$21.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0076824 Mfr #: 5T913
Includes: Jacket/Bib/Hood with Elastic SuspendersNumber of Outside Pockets: 2
Number of Inside Pockets: 0Seam Style: Heat Welded
Resists: Water, OilsLiner Material: Polyester
Item: 3-Piece Rainsuit with Detachable HoodSub-Category: Rainsuits
Thickness: 0.35mmColor: Yellow
Gender: UnisexMaterial: PVC
Closure Type: SnapsSize: L
Inseam: 30"Fits Waist Size: 44 to 46"
Fits Chest Size: 48" to 50"Jacket Length: 30-1/3"
Country of Origin (subject to change): China

Product Description

3-Piece Rainsuit with Detachable Hood, Unisex, Size L, Yellow, PVC, Fits Chest Size 48 In. to 50 In., Fits Waist Size 44 to 46 In., Inseam 30 In., Jacket Length 30-1/3 In., Snaps Closure Type, Heat Welded Seam Style, Thickness 0.35mm, Liner Material Polyester, Number of Inside Pockets 0, Number of Outside Pockets 2, Resists Water, Oils, Includes Jacket/Bib/Hood with Elastic Suspenders

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.