Condor
Adjustable Safety Gate, 34to36-1/2in, 1ftH
Mfr # 31TT72
Zoro # G8571281
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Opening 34 in to 36-1/2 in
- Material Steel
- Color Yellow
- Adjustable Width Increment 2.5 in
- Finish Powder Coat
Explore More Products
- CONDOR Adjustable Safety Gate, 17in to 18-1/2in 31TT66
- CONDOR Adjustbl Sfty Gate, 28in to 30-1/2in, 1ftH 31TT70
- CONDOR Adjustable Safety Gate, 37to39-1/2in, 1ftH 31TT73
- CONDOR Adjustbl Sfty Gate, 37to39-1/2in, 2-1/2inW 31TT57
- CONDOR Adjstbl Sfty Gate, 25 to27-1/2in, 2-1/2inW 31TT53
- CONDOR Adjstbl Sfety Gate, Sfty Yellw Pwder Coat 31TT69
- CONDOR Adjstbl Sfty Gate, 22 to24-1/2in, 2-1/2inW 31TT52
- CONDOR Adjustble Sfty Gate, 17in to18-1/2in, 1ftH 31TT42
- CONDOR Adjstbl Sfty Gate, Galvnzd Steel, 2-1/2inW 31TT61
- EGA PRODUCTS Self Closing Swing Gate, 16"-26" Opening, Finish: Galvanized SCG-N-G
- VESTIL Plastic Expand-A-Gate, 38" Height PEXGATE-30
- Condor Dock Gates & Doors