Skip to Main Content
customer-service Help
Condor

3XL Class 2 High Visibility Vest, Lime

Condor 3XL Class 2 High Visibility Vest,  Lime 1YAN7
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.95
Color: Lime
  • Color: Lime
  • Material: Polyester
  • Size: 3XL
See full product details
Orders over $75 ship free.
Total: $22.95

Condor #1YAN7 Specifications

  • Color: Lime
  • Material: Polyester
  • Size: 3XL
  • Standards: Meets ANSI-ISEA 107-2010
  • Features: 360 Degrees Visibility
  • Gender: Men's
  • Traffic Vest Item: Traffic Vest
  • Number of Pockets (Outside): 2
  • Item: High Visibility Vest
  • Number of Pockets with Closure: 0
  • Fits Chest Size: 56 in
  • ATPV Rating: Not Rated
  • ANSI Class: 2
  • Number of Pockets (Inside): 3
  • Vest Closure Type: Zipper
  • Vest Material: Polyester Mesh
  • Vest Size: 3XL
  • Traffic Safety Vest Color: Yellow/Green
  • Back Stripe Pattern: Chevron
  • Vest Stripe Color Family: Silver
  • Stripe Color: Orange/Silver
  • Vest Length: 27 in
  • Closure Type: Zipper
  • Number of Outside Pockets: 2
  • Number of Inside Pockets: 3
  • Total Number of Pockets: 5
  • Material Construction: Polyester
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in, Gender Unisex, Stripe Color Orange/Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern Chevron, Vest Length 27 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degrees Visibility, Standards Meets ANSI-ISEA 107-2010

Restrictions and Compliance

Reviews of Condor #1YAN7