Condor
Flammable Liquid Safety Cabinet, 22 gal.
Mfr # 45AE81
Zoro # G2157027
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,000.99
Key Features
- Capacity 22 gal
- Color Yellow
- Width 23 5/16 in
- Depth 18 1/8 in
- Height 66 3/8 in
Explore More Products
- CONDOR Flammable Safety Cabinet, 12 gal., Yellow 42X503
- CONDOR Flammable Safety Cabinet, 16 gal., Yellow 42X496
- CONDOR Flammables Safety Cabinet, 45 Gallon Capacity, 2 Shelves, Steel, 43 in Width x 65 in Height, Yellow 42X501
- CONDOR Paint and Ink Safety Cabinet, Wall Mount 491M74
- CONDOR Flammable Liquid Safety Cabinet, 60 gal. 45AE82
- CONDOR Flammable Safety Cabinet, 60 gal., Yellow 42X502
- CONDOR Aerosol Cabinet, Wall Mount, 24 gal., 44" H 491M69
- CONDOR Flammable Safety Storage Cabinet, Hinged 795CV6
- EAGLE MFG Corrosive Safety Cabinet, 4 Doors, Blue M48CRA
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue 896022
- JAMCO Cabinet, 60 gal., Flammable, 34 x 65 x 34 BM60YP
- Condor Safety Cabinets