- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Disposable Gloves
- /
- Disposable Gloves, Nitrile, Powder Free, Green, S, 100 PK
Shop Alternate Products
This Product is Discontinued
Condor
Disposable Gloves, Nitrile, Powder Free, Green, S, 100 PK (Discontinued)
Mfr # 48UM49
Zoro # G4150636
This Product is Discontinued
Key Features
- Glove Size S
- Disposable Glove Material Nitrile
- Palm Thickness 3.5 mil
- Color Green
- Powdered/Powder Free Powder Free
Customers Also Purchased
- Brand Condor
-
MFR #
48UM49
-
Zoro #
G4150636
- UPC # 190735938515
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | S |
Glove Length | 9-1/2" |
Size | S |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | S/Standard |
Size - Numeric | 7 |
Size- Alpha | S |
Details
Item | Disposable Gloves |
Disposable Glove Material | Nitrile |
Palm Thickness | 3.5 mil |
Color | Green |
Powdered/Powder Free | Powder Free |
Aloe Inner Surface | No |
Latex Content | Latex Free |
Ambidextrous/Hand-Specific | Ambidextrous |
Disposable Glove Grade | Exam, Medical |
Glove Texture Location | Fingers Only |
Disposable Glove Palm Thickness | 3.00 to 3.99 mil |
Lining | Unlined |
Cuff | Beaded |
Application | Food and Pharmaceutical Applications |
Standards | FDA 21 CFR 177-2600, FDA 510K, ASTM D 6319 |
Color Family | Green |
Metal Detectable | No |
Finger Thickness | 5.00 mil |
Material | Nitrile |
Sterile/Non-Sterile | Non-Sterile |
Powdered/Powder-Free | Powder-Free |
Acceptable Quality Level (AQL) | 1.5 |
Glove Materials | Nitrile |
Glove Texture | Grain |
Brand and Series | Condor |
Nominal Palm Thickness | 4 mil |
Silicone-Free | No |
Disposable Glove Type | General Purpose, Medical-Grade |
Medical Glove Type | Exam |
Latex-Free | Yes |
Tested for Chemotherapy Drugs | No |
Tested for Fentanyl Protection | No |
Texture | Grain |
Texture Location | Fingertips |
Glove Treatments | Powder-Free |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Fluorescent Green, Disposable Glove Type General Purpose, Medical-Grade, Finger Thickness 5 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards FDA 21 CFR 177-2600, FDA 510K, ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free, Size- Alpha S
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***