Condor
Flame Resistant Cape Sleeve, Brown, Leather, XL
Mfr # 5T177
Zoro # G1417771
$40.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length 16 in
- Material Leather
- Cuff Styles Open Top, Snap Cuff
- Color Brown
- Closure Type Snaps
Explore More Products
- CONDOR Flame Resistant Cape Sleeve, Brown, Leather, L 5T176
- CONDOR Heat-Resistant Sleeve, Univ, 17 In L, White 1NXN1
- CONDOR Split Leg Welding Bib Apron, Leather 4KXH4
- CONDOR Heat-Resistant Sleeve, Univ, 19 In, Natural 4JD84
- CONDOR Split Leg Welding Bib Apron, Leather 4KXH5
- CONDOR Heat-Resistant Sleeve, Univ, 16 In L, White 4JD86
- MCR SAFETY F R Fabric Welding Sleeves W Snap Wrist 39518
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve, XL T4115-XL
- MCR SAFETY Welding Sleeves, Limited Flammability, Sateen Finish Cotton, Elastic Wrist, Green, 18 in L, 1 Pair 39418
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, M, 11"L, Green 1032-M
- STEINER INDUSTRIES Flame-Resistant Sleeve, 2XL, 20" L, Bourbon 8213-2X
- Condor Workwear and Protective Clothing