customer-service Help
Condor

5XL Unisex Hooded Jacket, Insulated

Condor 5XL Unisex Hooded Jacket,  Insulated 45XA33
Tap to zoom
Hover or click to zoom
This item ships free.

Total: $133.31

Condor #45XA33 Specifications

  • Color: Orange
  • Material: Polyester
  • Size: 5XL
  • Standards: ANSI Class 3
  • Features: Zipper Closure
  • Gender: Unisex
  • Fits Chest Size: 64 in to 66 in
  • Length: 37 in
  • Fabric Weight: 5.75 oz
  • Insulated: Yes
  • Item: Hooded Jacket
  • ANSI Class: 3
  • Number of Outside Pockets: 3
  • Lining Material: Mesh, Polyester Pongee, Polyester Taffeta
  • Number of Inside Pockets: 1
  • Closure Type: zipper
  • Length (Straight Wireway): 37 in
  • Lg. Type: Thigh Length
  • Front Closure Type: Zipper
  • Garment Color: Orange
  • # of Pockets: 4
  • Insulated for Cold Conditions: Yes
  • Closure: Zipper
  • Total # of Pockets: 1 : 3
  • Number of Pockets: 4-6
  • Country of Origin (subject to change): China

Description

Hooded Jacket, Unisex, 5XL, Fits Chest Size 64 in to 66 in, Fluorescent Orange, ANSI Class 3, Length 37 in, Insulated Yes, Material Polyester Oxford/Polyurethane, Lining Material Mesh, Polyester Pongee, Polyester Taffeta, Closure Type Zipper, Fabric Weight 5.75 oz, Number of Inside Pockets 1, Number of Outside Pockets 3

Reviews of Condor #45XA33