This item is Discontinued.

Condor Restricted Area, Unauthorized Persons Keep Out, 10 in W x 7 in H, Plastic 35GC91

Restricted Area, Unauthorized Persons Keep Out, 10 in W x 7 in H, Plastic (Discontinued)

  • Mfr # 35GC91
  • Zoro # G9117236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GC91
Zoro #
G9117236
UPC #
190735080863
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Admittance Sign
Header
Restricted Area
Legend
Unauthorized Persons Keep Out
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Red
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend/Background Color
Black And Red/White
Material
Plastic
Language
English
Mounting Style
With Mounting Holes
Background Color
White
Legend Color
Black
Subject Matter
Authorized Personnel & Restricted Access
Header Legend Color
White
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Unauthorized Persons Keep Out, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.