This item is Discontinued.

Condor No Header, No Trespassing, 10 in W x 7 in H, Aluminum 34GH56

No Header, No Trespassing, 10 in W x 7 in H, Aluminum (Discontinued)

  • Mfr # 34GH56
  • Zoro # G9802371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34GH56
Zoro #
G9802371
UPC #
190735071212
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Admittance Sign
Header
No Header
Legend
No Trespassing
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Subject Matter
Trespassing & Property
Material
Aluminum
Double-Sided
No
Language
English
Legend Color
Red
Legend Style
Text
Mounting Style
Surface
ANSI Compliant
Yes
OSHA Compliant
Yes
Background Color
White
Sign Legend Color
Red
Legend/Background Color
Red on White
Sign Legend Text Color
Red

Description

Admittance Sign, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.