ALARM WILL SOUND IF DOOR IS OPENED, 9 in W x 6 in H, Horizontal Rectangle, Acrylic, 486H19

  • Mfr # 486H19

  • Zoro # G6313750


product price:  $32.49
/ea

Key Features

Legend
ALARM WILL SOUND IF DOOR IS OPENED
Sign Material
Acrylic
Height
6 in
Width
9 in
Thickness
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486H19
Zoro #
G6313750
UPC #
00194484289140
Country of Origin
United States

Dimensions

Height
6 in
Width
9 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Legend
ALARM WILL SOUND IF DOOR IS OPENED
Sign Material
Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 160 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Printed Language
English
Includes
Double-Sided Adhesive Foam Mounting Tape
Legend Color
Red
Sign Legend Text Color
Black, Red, White
Sign Header
Emergency Exit Only
Graffiti Resistant
Yes
Sign Legend
Alarm Will Sound If Door Is Opened
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Maximum Service Temperature
160 Degrees F
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend Background Color
Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Mirror Print
No
Write on Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Glow In The Dark
No
ANSI Standards
ANSI Z535
Material Properties
Rigid
Anti-Slip Surface
No
Includes Mounting Hardware
Yes
Mounting Pattern
No Mounting Holes
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Alarm Will Sound If Door Is Opened, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.