Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Anti-Slip Tape, Flat Black, 4 in x 60 ft.

CONDOR| Zoro #: G1739141| Mfr #: GRAN13811

$39.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: Oxide Coarse GritGrit Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1739141 Mfr #: GRAN13811
Color: BlackMaterial: Oxide Coarse Grit
Grit Material: Aluminum OxideAdhesive: Vinyl
Legend: No legendItem: Antislip Tape
Indoor/Outdoor Usage: Indoor/OutdoorBacking: Pressure Sensitive Adhesive
Length: 60 ft.Width: 4"
Shape: Continuous RollDie Cut: No
Pattern: SolidStandards: MIL-D-17951E, MIL-W-5044C, Type IV, ASTM, ADA
Adhesive Material: VinylCountry of Origin (subject to change): United States

Description

Anti-Slip Tape, Material Oxide Coarse Grit, Flat Black, Shape Continuous Roll, Width 4 In., Length 60 ft., Vinyl Adhesive, Standards MIL-D-17951E, MIL-W-5044C, Type IV, ASTM, ADA, Backing Pressure Sensitive Adhesive

Reviews