KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Anti-Slip Tape, White, 3/4 x 7-1/2 in, PK12

CONDOR| Zoro #: G1999532| Mfr #: 3EYK7

$2.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Adhesive Material: Vinyl
Pattern: Solid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1999532 Mfr #: 3EYK7
Width: 3/4"Adhesive Material: Vinyl
Pattern: SolidBacking: Pressure Sensitive Adhesive
Thickness: 27 milLength: 7-1/2"
Grit Material: PVCShape: Strip
Adhesive: VinylDie Cut: No
Adhesion Strength: 53 oz./in.Item: Antislip Tape
Legend: No legendColor: White
Indoor/Outdoor Usage: Indoor OnlyMaterial: vinyl
Standards: NFSI, ADA, OHSACountry of Origin (subject to change): United States

Description

Anti-Slip Tape, Material Fine Textured Vinyl, White, Shape Strip, Width 3/4 In., Length 7-1/2 In., Vinyl Adhesive, Standards NFSI, ADA, OHSA, Backing Pressure Sensitive Adhesive, Package Quantity 12

Reviews