This item is Discontinued.

Condor Anti-Slip Tape, Yellow, 6 in x 60 ft. 12E810

Anti-Slip Tape, Yellow, 6 in x 60 ft. (Discontinued)

  • Mfr # 12E810
  • Zoro # G4358934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12E810
Zoro #
G4358934
UPC #
071736433356
Country of Origin
United States

Dimensions

Width
6"
Length
60 ft.
Thickness
33 mil
Grit Size
60

Details

Item
Antislip Tape
Color
Yellow
Material
Aluminum oxide
Tape Color
Yellow
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
115 oz/in
Tape Adhesive
Acrylic
Die Cut
No
Grit Material
Aluminum Oxide
Adhesive Material
Vinyl
Shape
Continuous Roll
Backing
Pressure Sensitive Adhesive
Legend
No Legend
Tape Shape
Continuous Roll
Performance Temp.
-20 Degrees to 200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive
Vinyl
Pattern
Solid
Glow In The Dark
N

Description

Antislip Tape, Yellow, Grit Size Proprietary, Solid, Legend No Legend, Glow In The Dark N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.