PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Anti-Slip Tape, Flat Black, 6in x 2ft, PK50

CONDOR| Zoro #: G0711225| Mfr #: GRAN13536

$132.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: Oxide Medium GritPerformance Temp.: -20 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0711225 Mfr #: GRAN13536
Color: BlackMaterial: Oxide Medium Grit
Performance Temp.: -20 Degrees to 175 Degrees FThickness: 28 mil
Grit Material: Silicon CarbideAdhesive: Vinyl
Legend: No legendItem: Antislip Tread
Indoor/Outdoor Usage: Indoor/OutdoorBacking: Pressure Sensitive Adhesive with Liner
Length: 2 ft.Grit Size: 46
Width: 6"Shape: Strip
Die Cut: YesPattern: Solid
Standards: NFSI Certified for High TractionAdhesive Material: Vinyl
Country of Origin (subject to change): United States

Description

Anti-Slip Tape, Material Oxide Medium Grit, Flat Black, Shape Strip, Width 6 In., Length 24 In., Vinyl Adhesive, Backing Pressure Sensitive Adhesive, Package Quantity 50

Reviews