20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Anti-Vibration Gloves, 2XL, Black, PR

CONDOR| Zoro #: G0027562| Mfr #: 4HDK5

$30.95 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027562 Mfr #: 4HDK5
Palm Material: Synthetic Suede LeatherColor: Black
Finger Style: FullItem: Anti-Vibration Gloves
Knuckle Padding Material: Foam/Thermoplastic RubberClosure Type: hook-and-loop
Features: Mechanics StylePalm Construction: Synthetic Suede Leather
Cuff: ShirredStandards: EN388,EN420
Size: 2XLBack Material: Nylon Mesh
Country of Origin (subject to change): China

Description

Anti-Vibration Gloves, Palm Material Synthetic Suede Leather, Color Black, Finger Style Full, Cuff Shirred, Closure Type Hook-and-Loop, Palm Construction Synthetic Suede Leather, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews