DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Anti-Vibration Gloves, 2XL, Black, PR

CONDOR| Zoro #: G0027605| Mfr #: 4HDK9

$10.94 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Anti-Vibration Gloves
Size: 2XL
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027605 Mfr #: 4HDK9
Item: Anti-Vibration GlovesSize: 2XL
Color: BlackFeatures: Mechanics Style
Palm Construction: TPR Gel PadKnuckle Padding Material: Foam/Thermoplastic Rubber
Cuff: ShirredPalm Material: Synthetic Suede Leather
Finger Style: FullBack Material: Synthetic Suede Leather
Country of Origin (subject to change): China

Description

Anti-Vibration Gloves, 2XL, Black, Palm Material Synthetic Suede Leather, Palm Construction TPR Gel Pad, Full, Back Material Synthetic Suede Leather, Knuckle Padding Material Foam/Thermoplastic Rubber, Cuff Shirred, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews