20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

Anti-Vibration Gloves, L, Black, PR

CONDOR| Zoro #: G0027264| Mfr #: 1AAY9

$10.26 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Standards: EN388,EN420
  • Back Material: Spandex
  • Knuckle Padding Material: Foam/Thermoplastic Rubber
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027264 Mfr #: 1AAY9
Standards: EN388,EN420Back Material: Spandex
Knuckle Padding Material: Foam/Thermoplastic RubberPalm Material: Pigskin
Color: BlackFinger Style: Half Finger
Cuff: ShirredHand: Left and Right
Item: Anti-Vibration GlovesClosure Type: hook-and-loop
Size: LPalm Construction: Foam Rubber Padding
Country of Origin (subject to change): China

Description

Anti-Vibration Gloves, Glove Color Family Black, Glove Back Material Spandex(R), Palm Material Pigskin, Series GMAW, Insulated No, Color Black, Finger Style Half Finger, Cuff Shirred, Glove Size L, Hand Left and Right, Palm Construction Foam Rubber Padding, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews