20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

Anti-Vibration Gloves, L, Black, PR

CONDOR| Zoro #: G0027456| Mfr #: 1EC77

$30.49 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027456 Mfr #: 1EC77
Standards: EN388,EN420Back Material: Pigskin Leather
Item: Anti-Vibration GlovesPalm Material: Pigskin
Color: BlackFinger Style: Full Finger
Size: LPalm Construction: EVA
Hand: Left and RightKnuckle Padding Material: Neoprene Pad
Country of Origin (subject to change): China

Description

Anti-Vibration Gloves, Glove Color Family Black, Glove Back Material Pigskin, Palm Material Pigskin, Series BLACKMAXX, Insulated No, Color Black, Finger Style Full Finger, Glove Size L, Hand Left and Right, Knuckle Padding Material Neoprene Pad, Palm Construction EVA, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews