Anti-Vibration Gloves, L, Black, PR

CONDOR| Zoro #: G0023581| Mfr #: 2XRU7

$20.79 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finger Style: Full Finger
Palm Material: Spandex
Closure Type: hook-and-loop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0023581 Mfr #: 2XRU7
Finger Style: Full FingerPalm Material: Spandex
Closure Type: hook-and-loopCuff: Safety
Palm Construction: Gel PadSize: L
Knuckle Padding Material: Foam/Thermoplastic RubberItem: Anti-Vibration Gloves
Hand: Left and RightColor: Black
Back Material: NeopreneCountry of Origin (subject to change): China

Description

Anti-Vibration Gloves, L, Black, Palm Material Spandex, Palm Construction Gel Pad, Full, Back Material Neoprene, Knuckle Padding Material Foam/Thermoplastic Rubber, Cuff Safety, Hook-and-Loop Closure Type, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews