Anti-Vibration Gloves, L, Black, PR

CONDOR| Zoro #: G0027587| Mfr #: 4HDK7

$34.09 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0027587 Mfr #: 4HDK7
Palm Material: Synthetic Suede LeatherBack Material: Synthetic Suede Leather
Cuff: ShirredKnuckle Padding Material: Foam/Thermoplastic Rubber
Palm Construction: TPR Gel PadItem: Anti-Vibration Gloves
Finger Style: FullFeatures: Mechanics Style
Color: BlackSize: L
Country of Origin (subject to change): China

Product Description

Anti-Vibration Gloves, L, Black, Palm Material Synthetic Suede Leather, Palm Construction TPR Gel Pad, Full, Back Material Synthetic Suede Leather, Knuckle Padding Material Foam/Thermoplastic Rubber, Cuff Shirred, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.