Anti-Vibration Gloves, L, Black/Gray, PR

CONDOR| Zoro #: G0027413| Mfr #: 1AGH8

$50.42 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Anti-Vibration Gloves
Size: L
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027413 Mfr #: 1AGH8
Item: Anti-Vibration GlovesSize: L
Color: BlackPalm Material: Pigskin Leather
Features: Natural Thumb Design, Antimicrobial Lining, Lap Seam Stitching, Exclusive Patented PolymerKnuckle Padding Material: Foam/Thermoplastic Rubber
Cuff: AdjustableClosure Type: hook-and-loop
Standards: EN388,EN420Finger Style: Full
Country of Origin (subject to change): China

Description

Anti-Vibration Gloves, L, Black/Gray, Palm Material Pigskin Leather, Full, Knuckle Padding Material Foam/Thermoplastic Rubber, Cuff Adjustable, Hook-and-Loop Closure Type, Standards EN388,EN420, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews