Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Anti-Vibration Gloves, L, Black/White, PR

CONDOR | Zoro #: G0027483 | Mfr #: 2HEW4

$ 45.98 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0027483 Mfr #: 2HEW4
Closure Type: hook-and-loop Standards: EN388,EN420
Palm Material: leather Color: Black/White
Back Material: Nylon Knuckle Padding Material: Foam/Thermoplastic Rubber
Cuff: Shirred Size: L
Palm Construction: Leather Item: Anti-Vibration Gloves
Finger Style: Half Finger Country of Origin (subject to change): China

Description

Anti-Vibration Gloves, Palm Material Leather, Color Black/White, Finger Style Half Finger, Cuff Shirred, Closure Type Hook-and-Loop, Palm Construction Leather, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews