Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Anti-Vibration Gloves, M, Black, PR

CONDOR | Zoro #: G0027255 | Mfr #: 1AAY8

$ 10.26 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0027255 Mfr #: 1AAY8
Color: Black Cuff: Shirred
Standards: EN388,EN420 Hand: Left and Right
Item: Anti-Vibration Gloves Finger Style: Half Finger
Palm Construction: Foam Rubber Padding Knuckle Padding Material: Foam/Thermoplastic Rubber
Palm Material: Pigskin Back Material: Spandex
Size: M Closure Type: hook-and-loop
Country of Origin (subject to change): China

Description

Anti-Vibration Gloves, Glove Color Family Black, Glove Back Material Spandex(R), Palm Material Pigskin, Series High Abrasion Dexterity, Insulated No, Color Black, Finger Style Half Finger, Cuff Shirred, Glove Size M, Hand Left and Right, Palm Construction Foam Rubber Padding, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews