SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Anti-Vibration Gloves, M, Black/Gray, PR

CONDOR| Zoro #: G0027404| Mfr #: 1AGH7

$36.86 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackPalm Material: PigskinFinger Style: Full Finger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027404 Mfr #: 1AGH7
Color: BlackPalm Material: Pigskin
Finger Style: Full FingerPalm Construction: EVA
Cuff: AdjustableKnuckle Padding Material: Neoprene Pad
Hand: Left and RightItem: Anti-Vibration Gloves
Features: Natural Thumb Design, Antimicrobial Lining, Lap Seam Stitching, Exclusive Patented PolymerStandards: EN388,EN420
Closure Type: hook-and-loopSize: M
Country of Origin (subject to change): China

Description

Anti-Vibration Gloves, Glove Color Family Black, Glove Back Material Pigskin, Palm Material Pigskin, Series IMPACTO, Insulated No, Color Black, Gray, Finger Style Full Finger, Cuff Adjustable, Glove Size M, Hand Left and Right, Knuckle Padding Material Neoprene Pad, Palm Construction EVA, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews