Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Anti-Vibration Gloves, M, Black/Silver, PR

  • Zoro #: G0027185
  • Mfr #: 1EC79

$25.46

  • Glove Back Material: Pigskin
  • Features: Anti-Bacterial Treatment
  • Cuff: Adjustable
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #1EC79 Specifications

  • Zoro #: G0027185
  • Mfr #: 1EC79
Glove Back Material: Pigskin Features: Anti-Bacterial Treatment
Cuff: Adjustable Item: Anti-Vibration Gloves
Palm Material: Pigskin Standards: EN388,EN420
Hand: Left and Right Glove Size: M
Insulated: No Knuckle Padding Material: Neoprene Pad
Finger Style: Half Finger Palm Construction: Gel Pad
Series: IMPACTO Size: M
Color: Black Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Anti-Vibration Gloves, Glove Color Family Black, Glove Back Material Pigskin, Palm Material Pigskin, Series IMPACTO, Insulated No, Color Black, Silver, Finger Style Half Finger, Cuff Adjustable, Glove Size M, Hand Left and Right, Knuckle Padding Material Neoprene Pad, Palm Construction Gel Pad, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #1EC79