Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Anti-Vibration Gloves, M, Gold, PR

CONDOR | Zoro #: G0027377 | Mfr #: 2HEV9

$ 34.99 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0027377 Mfr #: 2HEV9
Knuckle Padding Material: Foam/Thermoplastic Rubber Cuff: Elastic
Standards: EN388,EN420 Size: M
Palm Material: Full Grain Leather Color: Gold
Back Material: Full Grain Leather Palm Construction: Full Grain Leather
Item: Anti-Vibration Gloves Finger Style: Full
Country of Origin (subject to change): China

Description

Anti-Vibration Gloves, Palm Material Full Grain Leather, Color Gold, Finger Style Full, Cuff Elastic, Palm Construction Full Grain Leather, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews