This item is Discontinued.

Condor Anti-Vibration Gloves, M, Black/Red, Spandex (97% Polyester + 3% Polyurethane) 33J471

Anti-Vibration Gloves, M, Black/Red, Spandex (97% Polyester + 3% Polyurethane) (Discontinued)

  • Mfr # 33J471
  • Zoro # G5208244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33J471
Zoro #
G5208244
UPC #
190735069202
Country of Origin
China

Details

Item
Anti-Vibration Gloves
Color
Black/Red
Palm Material
Synthetic Leather (50% PU + 50% Nylon),Pad Palm: 100% Neoprene
Application
Power Tool, Machine And Heavy Equipment Operation
Palm Construction
Padded
Knuckle Padding Material
100% Neoprene
Cuff
Adjustable
Closure Type
Hook-and-Loop
Back Material
Spandex (97% Polyester + 3% Polyurethane)
Finger Style
Full Finger
Sold As
Pair

Description

Anti-Vibration Gloves, Palm Material Synthetic Leather (50 Percent PU + 50 Percent Nylon),Pad Palm: 100 Percent Neoprene, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.