DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Anti-Vibration Gloves, S, Black, PR

CONDOR| Zoro #: G0027246| Mfr #: 1AAY7

$10.26 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff: Shirred
Color: Black
Palm Material: Pigskin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027246 Mfr #: 1AAY7
Cuff: ShirredColor: Black
Palm Material: PigskinPalm Construction: Foam Rubber Padding
Back Material: SpandexFinger Style: Half Finger
Hand: Left and RightItem: Anti-Vibration Gloves
Size: SKnuckle Padding Material: Foam/Thermoplastic Rubber
Closure Type: hook-and-loopStandards: EN388,EN420
Country of Origin (subject to change): China

Description

Anti-Vibration Gloves, S, Black, Palm Material Pigskin Leather, Palm Construction Foam Rubber Padding, Half, Back Material Spandex, Knuckle Padding Material Foam/Thermoplastic Rubber, Cuff Shirred, Hook-and-Loop Closure Type, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews