Anti-Vibration Gloves, S, Black, PR

CONDOR| Zoro #: G0023563| Mfr #: 2XRU5

$15.96 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0023563 Mfr #: 2XRU5
Knuckle Padding Material: Foam/Thermoplastic RubberItem: Anti-Vibration Gloves
Palm Material: SpandexPalm Construction: Gel Pad
Cuff: SafetySize: S
Color: BlackBack Material: Neoprene
Closure Type: Hook-and-LoopFinger Style: Full
Country of Origin (subject to change): China

Product Description

Anti-Vibration Gloves, S, Black, Palm Material Spandex, Palm Construction Gel Pad, Full, Back Material Neoprene, Knuckle Padding Material Foam/Thermoplastic Rubber, Cuff Safety, Hook-and-Loop Closure Type, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews