BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Anti-Vibration Gloves, XL, Black, PR

CONDOR| Zoro #: G0027273| Mfr #: 1AAZ1

$10.26 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff: ShirredKnuckle Padding Material: Foam/Thermoplastic RubberPalm Material: Pigskin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027273 Mfr #: 1AAZ1
Cuff: ShirredKnuckle Padding Material: Foam/Thermoplastic Rubber
Palm Material: PigskinColor: Black
Closure Type: hook-and-loopSize: XL
Palm Construction: Foam Rubber PaddingBack Material: Spandex
Item: Anti-Vibration GlovesHand: Left and Right
Finger Style: Half FingerStandards: EN388,EN420
Country of Origin (subject to change): China

Description

Anti-Vibration Gloves, Glove Color Family Black, Glove Back Material Spandex(R), Palm Material Pigskin, Series IMPACTO, Insulated No, Color Black, Finger Style Half Finger, Cuff Shirred, Glove Size XL, Hand Left and Right, Palm Construction Foam Rubber Padding, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews