20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

Anti-Vibration Gloves, XL, Black/Gray, PR

CONDOR| Zoro #: G0027422| Mfr #: 1AGH9

$26.71 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027422 Mfr #: 1AGH9
Standards: EN388,EN420Knuckle Padding Material: Neoprene Pad
Palm Material: PigskinColor: Black
Finger Style: Full FingerCuff: Adjustable
Hand: Left and RightItem: Anti-Vibration Gloves
Closure Type: hook-and-loopFeatures: Natural Thumb Design, Antimicrobial Lining, Lap Seam Stitching, Exclusive Patented Polymer
Size: XLPalm Construction: EVA
Country of Origin (subject to change): China

Description

Anti-Vibration Gloves, Glove Color Family Black, Glove Back Material Pigskin, Palm Material Pigskin, Series IMPACTO, Insulated No, Color Black, Gray, Finger Style Full Finger, Cuff Adjustable, Glove Size XL, Hand Left and Right, Knuckle Padding Material Neoprene Pad, Palm Construction EVA, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews