Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Anti-Vibration Gloves, XL, Black/Silver, PR

CONDOR | Zoro #: G0027203 | Mfr #: 1EC81

$ 25.46 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0027203 Mfr #: 1EC81
Item: Anti-Vibration Gloves Hand: Left and Right
Size: XL Color: Black
Finger Style: Half Finger Standards: EN388,EN420
Palm Material: Pigskin Cuff: Adjustable
Features: Anti-Bacterial Treatment Knuckle Padding Material: Neoprene Pad
Palm Construction: Gel Polymer Country of Origin (subject to change): China

Description

Anti-Vibration Gloves, Glove Color Family Black, Glove Back Material Pigskin, Palm Material Pigskin, Series IMPACTO, Insulated No, Color Black, Silver, Finger Style Half Finger, Cuff Adjustable, Glove Size XL, Hand Left and Right, Knuckle Padding Material Neoprene Pad, Palm Construction Gel Polymer, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews