DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Anti-Vibration Gloves, XL, Gold, PR

CONDOR| Zoro #: G0027395| Mfr #: 2HEW2

$35.00 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Anti-Vibration Gloves
Size: XL
Color: Gold
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027395 Mfr #: 2HEW2
Item: Anti-Vibration GlovesSize: XL
Color: GoldPalm Material: Full Grain Leather
Palm Construction: Full Grain LeatherKnuckle Padding Material: Foam/Thermoplastic Rubber
Cuff: ElasticStandards: EN388,EN420
Finger Style: FullBack Material: Full Grain Leather
Country of Origin (subject to change): China

Description

Anti-Vibration Gloves, XL, Gold, Palm Material Full Grain Leather, Palm Construction Full Grain Leather, Full, Back Material Full Grain Leather, Knuckle Padding Material Foam/Thermoplastic Rubber, Cuff Elastic, Standards EN388,EN420, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews