This item is Discontinued.

Condor Antifatigue Mat, 3 ft. L x 1" Thick 6ENK8

Antifatigue Mat, 3 ft. L x 1" Thick (Discontinued)

  • Mfr # 6ENK8
  • Zoro # G3789825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6ENK8
Zoro #
G3789825
UPC #
190735106440
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
1"

Details

Item
Antifatigue Mat
Color
Black
Mat Surface Pattern
Diamond Plate
Standards
CPSC FF 1-70, ASTM D-2859
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Weight
12 lb
Antimicrobial
No
Oil Resistant
No
Antifatigue
Yes
Mat Shape
Rectangle
Backing Material
Vinyl Foam

Description

Antifatigue Mat, Width 2 ft, Thickness 1 in, Mat Shape Rectangle, Length 3 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.