Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6ENN8
Zoro #
G5842706
UPC #
190735106501
Country of Origin
United States
Dimensions
Length
3 ft.
Width
2 ft.
Thickness
1/2"
Details
Item
Antifatigue Mat
Color
Blue/White
Mat Surface Pattern
Marble
Standards
CPSC FF 1-70, ASTM D-2859
Brake Fluid Resistant
No
Mat Shape
Rectangle
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
9 lb
Antifatigue
Yes
Backing Material
Closed Cell Vinyl Foam
Description
Antifatigue Mat, Width 2 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.