This item is Discontinued.

Condor Antifatigue Mat 5 ft. L, 1/2" 8ELG8

Antifatigue Mat 5 ft. L, 1/2" (Discontinued)

  • Mfr # 8ELG8
  • Zoro # G3934271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8ELG8
Zoro #
G3934271
UPC #
23244908482
Country of Origin
United States

Dimensions

Thickness
1/2 in
Length
5 ft
Mat Width
3 ft.
Mat Length
5 ft.
Mat Thickness
1/2 in

Details

Item
Antifatigue Mat
Color
Gray
Backing Material
Vinyl
Edges
Beveled
Oil Resistant
No
Antimicrobial
No
Antifatigue
Yes
Mat Surface Pattern
Pebble
Brake Fluid Resistant
No
Mat Color
Gray
Mat Shape
Rectangle

Description

Antifatigue Mat, Width 3 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 5 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.